This product may not be available in all locations.
Transformer, Machine Tool, 375VA, 230/460-115, Open
Item #:
151937
Cat #:
9T58K0049G38
UPC:
783173131985
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 375 VA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 375 VA, 230/460 - 115, Open
Also known as: 783173131985, 9T58K0049G38
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 375 |
Volts AC Secondary: | 115 |
Volts AC Primary: | 230/460 |
Type: | Industrial Control, Transformer |
Volts AC Secondary: | 115 |
Volt Amps: | 375 |
Volts AC Primary: | 230/460 |
Customer Reviews
No reviews for this product
(0)