![Hole Seal, Oil Tight, 4" Diameter, Stainless Steel Hole Seal, Oil Tight, 4" Diameter, Stainless Steel](https://rexel-cdn.com/products/hofas400ss.jpg?i=7BE97A07-DB8B-4DFD-9E65-284259B9B8B2&f=420)
Hole Seal, Oil Tight, 4" Diameter, Stainless Steel
Item #: 151884
Cat #: AS400SS
UPC: 783510159627
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Oil Tight, 4 Inch Diameter, Stainless Steel 304
Overview
Hole Seal, Oil Tight, 4 Inch Diameter, Stainless Steel 304
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510159627, AS400SS
Specifications
Material: | Stainless Steel |
Diameter: | 4 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3 |
Material: | Stainless Steel |
Special Program: | Hoffman On Demand |
Diameter: | 4 in |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)