Eaton CH main breaker loadcenter, 10 kAIC

Item #: 151791

Cat #: CH30B3225R

UPC: 782113098012

Sign In or Register to view pricing and more.
Eaton CH main breaker loadcenter,Standard,Main breaker,225 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,30 Circuits,30 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Overhead

Overview

Eaton CH main breaker loadcenter,Standard,Main breaker,225 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,30 Circuits,30 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Overhead
EatonÆs CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Also known as: 782113098012, CH30B3225R

Specifications

Type: Main Breaker
Family / Style: CH
Spaces: 30
Material: Copper
Interrupt Rating AC: 10 kA
Type: Main Breaker
Spaces: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Material: Copper

Customer Reviews

No reviews for this product
(0)