75W ROUND BACK BLACK

Item #: 15179

Cat #: R502-BLB-BL

UPC: 661209030603

Sign In or Register to view pricing and more.
Documents & Guides
Round Back Cylinder 65W BR30/75W PAR30L

Overview

Round Back Cylinder 65W BR30/75W PAR30L
Also known as: 661209030603, R502-BLB-BL

Specifications

Wattage: 75, 65
Color: Black
Diameter: 4 3/8 in
Wattage: 75, 65
Diameter: 4 3/8 in
Color: Black

Customer Reviews

No reviews for this product
(0)