Main Circuit Breaker Loadcenter, 10 Kaic

Item #: 151789

Cat #: CH30B3225L

UPC: 782113098005

Sign In or Register to view pricing and more.
3-phase, Main Breaker Loadcenter, 225 Amp, 10 Kaic, 30-pole, Copper Bus, NEMA 1- Indoor

Overview

3-phase, Main Breaker Loadcenter, 225 Amp, 10 Kaic, 30-pole, Copper Bus, NEMA 1- Indoor
Also known as: 782113098005, CH30B3225L

Specifications

Type: Main Breaker
Family / Style: CH
Spaces: 30
Material: Copper
Interrupt Rating AC: 10 kA
Type: Main Breaker
Spaces: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Material: Copper

Customer Reviews

No reviews for this product
(0)