
850W 1/2" DIA. CARTRIDGE HEATER
Item #: 151781
Cat #: 140610
UPC:
Documents & Guides
140610 CIR/CIRM 850WATT CARTRIDGE HEATER, 1/2" DIAMETER. Chromalox Cartridge Heaters are highly compacted to produce excellent heat transfer capabilities and the dielectric and physical strength necessary for long life and outstanding performance. These cartridge heaters are designed for applications where high operating temperatures are required.
Sign In or Register to view pricing and more.
Overview
140610 CIR/CIRM 850WATT CARTRIDGE HEATER, 1/2" DIAMETER. Chromalox Cartridge Heaters are highly compacted to produce excellent heat transfer capabilities and the dielectric and physical strength necessary for long life and outstanding performance. These cartridge heaters are designed for applications where high operating temperatures are required.
Also known as: 140610
Specifications
Volts AC: | 120 |
Diameter: | 0.500 in |
Length: | 6.500 in |
Wattage: | 850 |
Volts AC: | 120 |
Length: | 6.500 in |
Diameter: | 0.500 in |
Wattage: | 850 |
Customer Reviews
No reviews for this product
(0)