HVX9000 25HP 480V NEMA1 HOA Keypad,FLN

Item #: 151670

Cat #: HVX025A1-4A1B1CB

UPC: 782116936342

Sign In or Register to view pricing and more.
Documents & Guides
HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 1, 480 (380-500)V, Alpha-numeric keypad, Input options: 3-phase, EMC H, BC, Standard boards, Extended I/O card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, Frame 6, 38A

Overview

HVX 9000 IS Drive-Standard, 25 hp, Software, NEMA 1, 480 (380-500)V, Alpha-numeric keypad, Input options: 3-phase, EMC H, BC, Standard boards, Extended I/O card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, Frame 6, 38A
Eaton's HVX9000 HVAC drives are designed for HVAC, pump and fluid control applications. Utilizing the most sophisticated semiconductor technology and highly modular construction, the drives offer adaptability for many applications.
Also known as: 782116936342, HVX025A1-4A1B1CB

Specifications

Amps: 38
Horsepower: 25
IP/NEMA Rating: NEMA 1
Amps: 38
IP/NEMA Rating: NEMA 1
Horsepower: 25

Customer Reviews

No reviews for this product
(0)