
SPD, Surge Protection Device, Type 1, STZ, 480VAC Delta, 200kA, B1
Item #: 1516511
Cat #: STZ480D20B1
UPC: 782001478780
Documents & Guides
SPD, Surge Protection Device, Type 1, STZ, 480VAC Delta, 200kA, B1
Sign In or Register to view pricing and more.
Overview
SPD, Surge Protection Device, Type 1, STZ, 480VAC Delta, 200kA, B1
The Surge-Trap® Type 1 STZ Series is Mersen’s premium-featured surge option to be installed at service entrance locations and for protection of the most critical loads. Designed with industry leading Mersen TPMOV® Technology, the STZ series is ideal for industrial and commercial environments. The STZ series has mounting options (internal and external/in enclosure) suitable for both new construction and retrofit applications.
Also known as: 782001478780, STZ480D20B1
Specifications
Volts AC: | 480 |
Type: | Surge Protection Device |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 4 |
Interrupt Rating AC: | 200 kA |
Volts AC: | 480 |
Mounting: | Surface |
Interrupt Rating AC: | 200 kA |
Type: | Surge Protection Device |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)