Bare Ground Clamp / Water Pipe, 10 to 3/0 AWG, Cast Bronze

Item #: 151631

Cat #: C22LH3

UPC: 781810142196

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp with Hub, Hub Size 1", 10 AWG to 3/0 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Cast Bronze, Zinc Plated Hardware

Overview

Bare Ground Clamp with Hub, Hub Size 1", 10 AWG to 3/0 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Cast Bronze, Zinc Plated Hardware
Also known as: 781810142196, C22LH3

Specifications

Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Material: Bronze
Allowable Gauge Range: 10 - 3/0
Diameter: 1 1/2 in, 1 3/4 in, 1 1/4 in, 2 in
Allowable Gauge Range: 10 - 3/0
Material: Bronze

Customer Reviews

No reviews for this product
(0)