75W ROUND BACK WHITE

Item #: 15163

Cat #: R502-WHB-WH

UPC: 661209030610

Documents & Guides
Round Back Cylinder 65W BR30/75W PAR30L
Sign In or Register to view pricing and more.

Overview

Round Back Cylinder 65W BR30/75W PAR30L
Also known as: 661209030610, R502-WHB-WH

Specifications

Type: Track Heads
Wattage: 75, 65
Diameter: 4 3/8 in
Color: White
Type: Track Heads
Diameter: 4 3/8 in
Wattage: 75, 65
Color: White

Customer Reviews

No reviews for this product
(0)