
Duplex Receptacle, 20A, 125V, NEMA 5-20R, Brown, Slim
Item #: 15155
Cat #: 5362-S
UPC: 078477146958
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Brown.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Brown.
20-Amp, 125-Volt, Industrial Heavy Duty Grade, Straight Blade, Industrial Grade, Self Grounding, Brown
Also known as: 078477146958, 5362-S
Specifications
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Color: | Brown |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Industrial Grade, Duplex, Self-Grounding |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Brown |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)