Twister® Wire Conn, Model 341® Tan, 1,000/Box

Item #: 15150

Cat #: 30-541

UPC: 783250305414

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Wire Connector, Twister®«, Conductor Range: 22 - 8 AWG, 3/22 AWG Min, 3/10 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Wire Type: Cu/Cu, Model Number: 341

Overview

IDEAL, Wire Connector, Twister®«, Conductor Range: 22 - 8 AWG, 3/22 AWG Min, 3/10 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Wire Type: Cu/Cu, Model Number: 341
Also known as: 783250305414, 30-541, Wire Connectors, Wire Nuts

Specifications

Material: Copper
Color: Gray, Tan
Standards: California Proposition 65
Allowable Gauge Range: 18 - 6
Material: Copper
Standards: California Proposition 65
Color: Gray, Tan
Allowable Gauge Range: 18 - 6

Customer Reviews

No reviews for this product
(0)