![Reflector Trim, Cone, 6", Chrome Reflector/White Trim Reflector Trim, Cone, 6", Chrome Reflector/White Trim](https://rexel-cdn.com/products/eteb721clwh.jpg?i=559E283A-FA5A-4C30-90EC-5C2A1B9A4D76&f=420)
Reflector Trim, Cone, 6", Chrome Reflector/White Trim
Item #: 151463
Cat #: B721CL-WH
UPC: 847801017345
Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, Cone, 6 in, Chrome Reflector/White Trim
Overview
Reflector Trim, Cone, 6 in, Chrome Reflector/White Trim
Also known as: 847801017345, B721CL-WH
Specifications
Type: | Reflector Trim |
Color: | White, Clear Alzak |
Diameter: | 6 in |
Type: | Reflector Trim |
Diameter: | 6 in |
Color: | White, Clear Alzak |
Customer Reviews
No reviews for this product
(0)