12/3 PVC Coated Cable Copper 250'
Item #: 151457
Cat #: MCSTLPVCCTD123SOLWG250CL
UPC: 077680115331
Documents & Guides
12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant. Wet Location Rated.
Sign In or Register to view pricing and more.
Overview
12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 250 ft. Coil. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant. Wet Location Rated.
Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 12 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 12 AWG. Colors: Black, Red, White, Green. 250 FT.
Also known as: 077680115331, MCSTLPVCCTD123SOLWG250CL, Teck Cable , mcj, Armored direct burial
Specifications
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Stranding: | Solid |
Jacket: | PVC Coated Steel |
Package Type: | Coil |
Length: | 250 ft |
Gauge: | 12 |
Color: | Gray |
Stranding: | Solid |
Package Type: | Coil |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)