Fuse Block 600VAC 600VDC Class J 200A 1-Pole Box Side-Clip

Item #: 15144

Cat #: 62001J

UPC: 782001758691

Sign In or Register to view pricing and more.
Fuse Block 600VAC 600VDC Class J 200A 1-Pole Box Side-Clip

Overview

Fuse Block 600VAC 600VDC Class J 200A 1-Pole Box Side-Clip
A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique adder block configuration which can be snapped onto 1-, 2-, or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring-reinforced or non-spring reinforced clips. Space saving options are now available in the 30A and 100A configurations which are noted in the product selection tables.
Also known as: 782001758691, 62001J

Specifications

Amps: 200
Material: Phenolic
Mounting: Surface
Poles: 1
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: 620
Amps: 200
Mounting: Surface
Class: J
Interrupt Rating AC: 200 kA
Material: Phenolic
Poles: 1
Volts AC: 600
Family / Style: 620

Customer Reviews

No reviews for this product
(0)