Push Button, Mushroom Head Lens, Green, Illuminated, 41mm Diameter

Item #: 15138

Cat #: 9001G22

UPC: 78590131996

Documents & Guides
Push Button, Mushroom Head Lens, 41 mm Diameter, Green, Illuminated, 30 mm Device
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Mushroom Head Lens, 41 mm Diameter, Green, Illuminated, 30 mm Device
Also known as: 78590131996, 9001G22

Specifications

Color: Green
Size: 30 mm
Material: Plastic
Type: Pushbutton, Mushroom Lens
Standards: California Proposition 65
Color: Green
Material: Plastic
Standards: California Proposition 65
Size: 30 mm
Type: Pushbutton, Mushroom Lens

Customer Reviews

No reviews for this product
(0)