Sign In or Register to view pricing and more.
Documents & Guides
250W METALARC compact quartz metal halide lamp, reduced outer jacket, E39 base, ET18 bulb, enclosed fixture rated, universal burn, clear, 4000K *Sylvania Part # 64474*
Overview
250W METALARC compact quartz metal halide lamp, reduced outer jacket, E39 base, ET18 bulb, enclosed fixture rated, universal burn, clear, 4000K *Sylvania Part # 64474*
Also known as: 046135644740, M250/U/ET18
Specifications
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 133 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 65 |
Shape: | ET18 (Elliptical Tubular) |
ANSI Code: | M58/E |
Wattage: | 250 |
Lumens: | 20000 |
Light Technology: | HID |
Color: | Clear |
Volts AC: | 133 |
Color Rendering Index (CRI): | 65 |
ANSI Code: | M58/E |
Lumens: | 20000 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | ET18 (Elliptical Tubular) |
Wattage: | 250 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)