Wire-Nut® Wire Conn, Model 76B® Red, 250/Bag

Item #: 15127

Cat #: 30-276

UPC: 783250302765

Documents & Guides
Wire Connector, Color: Red, Wire Range: 18 to 6 AWG, Internal Square Wire Spring,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Connector, Color: Red, Wire Range: 18 to 6 AWG, Internal Square Wire Spring,
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250302765, 30-276

Specifications

Color: Red
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Red
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 14 - 12

Customer Reviews

No reviews for this product
(0)