Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Tan, Wire Range: 22 - 8 AWG, Package of 750. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Overview
Wire Connector, Color Coded, Winged Twister® Type, Tan, Wire Range: 22 - 8 AWG, Package of 750. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
TWISTER® wire connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live action spring, the TWISTER® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.
Also known as: 783250216741, 30-341J
Specifications
Material: | Copper |
Color: | Tan |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 8 |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Tan |
Allowable Gauge Range: | 22 - 8 |
Customer Reviews
No reviews for this product
(0)