Controller, 20 Inputs, 12 Outputs, 6 Embedded Analog I/O

Item #: 15076

Cat #: 1766-L32BWAA

UPC: 612598518135

Controller, MicroLogix 1400, 12 (Fast) 24 Volt DC Inputs, 8 (Normal) 24 Volt DC Inputs, 12 Relay Outputs, Embedded Analog I/O, 4 Voltage Inputs, 2 Voltage Outputs, 120/240 Volt AC
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Controller, MicroLogix 1400, 12 (Fast) 24 Volt DC Inputs, 8 (Normal) 24 Volt DC Inputs, 12 Relay Outputs, Embedded Analog I/O, 4 Voltage Inputs, 2 Voltage Outputs, 120/240 Volt AC
Our Bulletin 1766 MicroLogix™ 1400 Programmable Logic Controller Systems build upon critical MicroLogix 1100 features: EtherNet/IP™, on-line editing and a built-in LCD panel. These controllers feature a higher I/O count, faster high-speed counter, pulse train output, enhanced network capabilities and backlight on the LCD panel. Controllers without embedded analog I/O points provide 32 digital I/O points, while analog versions offer 32 digital I/O points and 6 analog I/O points. You can expand all versions with up to seven 1762 expansion I/O modules.
Also known as: 612598518135, 1766-L32BWAA

Specifications

Type: Controller
Mounting: Chassis
Volts DC: 24
Volts AC: 120, 240
Circuits: 32
Type: Controller
Volts DC: 24
Circuits: 32
Mounting: Chassis
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)