Selector switch head, XB5, plastic, black, 22mm, 3 positions, spring return from left to center

Item #: 15071

Cat #: ZB5AD7

UPC: 785901376330

Sign In or Register to view pricing and more.
Selector switch head, Harmony XB5, plastic, black, 22mm, 3 positions, spring return from left to center

Overview

Selector switch head, Harmony XB5, plastic, black, 22mm, 3 positions, spring return from left to center
This Harmony XB5, black selector switch head with standard handle has 3 positions, operates with spring return from left to center mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901376330, ZB5AD7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)