This product has been discontinued.
This product may not be available in all locations.

Mounting Chassis, 10 Slot, Modular
Item #: 1507
Cat #: 1746-A10
UPC: 662468302845
Documents & Guides
I/O Mounting Chassis, SLC 500, 10 Slot, Modular
Sign In or Register to view pricing and more.
Overview
I/O Mounting Chassis, SLC 500, 10 Slot, Modular
Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.
Also known as: 662468302845, 1746-A10
Specifications
Type: | Chassis |
Spaces: | 10 |
Mounting: | Back |
Height: | 6.730 in |
Width: | 15.640 in |
Depth: | 5.710 in |
Type: | Chassis |
Mounting: | Back |
Width: | 15.640 in |
Spaces: | 10 |
Height: | 6.730 in |
Depth: | 5.710 in |
Customer Reviews
No reviews for this product
(0)