Disconnect, Connecting Rod, for 400A - 600A Disconnect

Item #: 15069

Cat #: 1494V-RB4

UPC: 662074799992

Documents & Guides
Disconnect, Connecting Rod, for 400 - 600 Amp Disconnects, Minimum Depth, 9-1/2 Inch, Maximum Depth 23 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, Connecting Rod, for 400 - 600 Amp Disconnects, Minimum Depth, 9-1/2 Inch, Maximum Depth 23 Inch
Also known as: 662074799992, 1494V-RB4

Specifications

Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 15
Family / Style: 1494V
Mounting: Plug
Interrupt Rating DC: 10 kA
Type: Miniature, Breaker
Amps: 15
Mounting: Plug
Volts AC: 120, 240
Family / Style: 1494V
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)