![2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Ivory 2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Ivory](https://rexel-cdn.com/products/image.jpg?i=A99620E3-03A0-4BE8-944C-DC35A3DB46B6&f=420)
2-Gang Cover, Duplex/Modular Furniture, 4000 Series Raceway, Ivory
Item #:
15022
Cat #:
V4047BF
UPC:
786776040951
Sign In or Register to view pricing and more.
Documents & Guides
Steel, 2-Gang, Duplex, Modular Cover, 4000 Series. Size: 5-1/8" Length. Includes: (2) Keystone, (1) Duplex Receptacle. Ivory.
Overview
Steel, 2-Gang, Duplex, Modular Cover, 4000 Series. Size: 5-1/8" Length. Includes: (2) Keystone, (1) Duplex Receptacle. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776040951, V4047BF
Specifications
Length: | 5 1/8 in |
Color: | Ivory |
Material: | Steel |
Length: | 5 1/8 in |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)