This product has been discontinued.

SAFETY COVER 100A J
Item #: 15013
Cat #: DFC-3
UPC: 782001753665
Documents & Guides
No Documents Available
SAFETY COVER 100A J
Sign In or Register to view pricing and more.
No associated products found.
Overview
SAFETY COVER 100A J
Also known as: 782001753665, DFC-3
Specifications
Mounting: | Snap On |
Amps: | 100 |
Poles: | 1 |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Amps Range: | 65 - 100 |
Mounting: | Snap On |
Poles: | 1 |
Class: | J |
Amps Range: | 65 - 100 |
Amps: | 100 |
Material: | Thermoplastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)