20HP 1765RPM 3PH 60HZ 256T 0952M TEFC F1

Item #: 1501

Cat #: EM2334T

UPC: 781568103098

Sign In or Register to view pricing and more.
Documents & Guides
20HP 1765RPM 3PH 60HZ 256T 0952M TEFC F1

Overview

20HP 1765RPM 3PH 60HZ 256T 0952M TEFC F1
Also known as: 781568103098, EM2334T

Specifications

Phase: 3
Amps: 52
Material: Cast Iron
Volts AC: 230, 460
Horsepower: 20
Poles: 4
Mounting: Rigid
Family / Style: 0960M
Size: 256T
RPM: 1765
Amps Range: 24 - 48 - 52
Phase: 3
Material: Cast Iron
Horsepower: 20
Mounting: Rigid
Size: 256T
Amps Range: 24 - 48 - 52
Amps: 52
Volts AC: 230, 460
Poles: 4
Family / Style: 0960M
RPM: 1765

Customer Reviews

No reviews for this product
(0)