Head for illuminated selector switch, Harmony XB5, Harmony XALF, grey plastic, green handle, 22mm

Item #: 15000

Cat #: ZB5AK1233

UPC: 785901355304

Sign In or Register to view pricing and more.
Head for illuminated selector switch, Harmony XB5, Harmony XALF, grey plastic, green handle, 22mm, universal LED, 2 positions

Overview

Head for illuminated selector switch, Harmony XB5, Harmony XALF, grey plastic, green handle, 22mm, universal LED, 2 positions
This green illuminated switch head for universal LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms. It offers a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It makes it ideal for operation in harsh environments.
Also known as: 785901355304, ZB5AK1233

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: 2 Position, Illuminated, Selector Switch
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Standards: California Proposition 65
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic

Customer Reviews

No reviews for this product
(0)