MP100UMED 20/CS 1/SKU

Item #: 14999
Cat #: MP100/U/MED
UPC: 046135644177
Sign In or Register to view pricing and more.
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K *Sylvania Part # 64417*

Overview

100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K *Sylvania Part # 64417*
Also known as: 046135644177, MP100/U/MED, m90p

Specifications

Color: Clear
ANSI Code: M90/O
Lumens: 8500
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
Color Rendering Index (CRI): 75
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Color: Clear
Lumens: 8500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 75
Light Technology: HID
ANSI Code: M90/O
Color Temperature: 3000 (Warm White)
Wattage: 100
Shape: ED17 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)