High Temp Wire-Nut® Black 73B® 1,000/Box

Item #: 14987

Cat #: 30-153

UPC: 783250301539

Sign In or Register to view pricing and more.
Documents & Guides
Wire-Nut® Connector, High Temperature, Twist-On, Wire Range: 22 - 14 AWG, Minimum: (1) 18 AWG With (1) 20 AWG, Maximum: (4) 16 AWG With (1) 20 AWG, 600 Volt, Material: Thermoplastic Polyester, Black

Overview

Wire-Nut® Connector, High Temperature, Twist-On, Wire Range: 22 - 14 AWG, Minimum: (1) 18 AWG With (1) 20 AWG, Maximum: (4) 16 AWG With (1) 20 AWG, 600 Volt, Material: Thermoplastic Polyester, Black
Also known as: 783250301539, 30-153

Specifications

Color: Black
Material: Thermoplastic Polyester
Standards: California Proposition 65
Allowable Gauge Range: 20 - 14
Color: Black
Standards: California Proposition 65
Material: Thermoplastic Polyester
Allowable Gauge Range: 20 - 14

Customer Reviews

No reviews for this product
(0)