Pilot Device, Legend Plate, Circular, Yellow/Black (EMERGENCY STOP)

Item #: 14983

Cat #: ZBY9330

UPC: 785901355915

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Legend Plate, 60 mm, Circular, Yellow, Black Text, (EMERGENCY STOP)

Overview

Pilot Device, Legend Plate, 60 mm, Circular, Yellow, Black Text, (EMERGENCY STOP)
Also known as: 785901355915, ZBY9330

Specifications

Mounting: Panel
Type: Legend Plate, Pilot Device, Emergency Stop
Size: 22.5 mm
Material: Plastic
Color: Yellow
Mounting: Panel
Size: 22.5 mm
Color: Yellow
Type: Legend Plate, Pilot Device, Emergency Stop
Material: Plastic

Customer Reviews

No reviews for this product
(0)