MC PLUS METAL CLAD

Item #: 149792

Cat #: 3904-60-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
KAF 3904-60-00 MC PLUS METAL CLAD

Overview

KAF 3904-60-00 MC PLUS METAL CLAD
Also known as: 3904-60-00

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)