18 AWG TFN, Purple, 500'

Item #: 149788

Cat #: TFN18SOLPUR500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Purple, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Purple, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLPUR500RL

Specifications

Gauge: 18
Length: 500 ft
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Color: Purple
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)