12/2 STRANDED

Item #: 149765

Cat #: MCSTL123STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL123STR1000RL 12/2 STRANDED

Overview

BX MCSTL123STR1000RL 12/2 STRANDED
Also known as: MCSTL123STRWG1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel
Jacket: Steel
Gauge: 12
Color: Black/White
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)