HCF90-10/2

Item #: 149745

Cat #: ACHCFSTL102SOL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL102SOL250CL HCF90-10/2

Overview

BX ACHCFSTL102SOL250CL HCF90-10/2
Also known as: ACHCFSTL102SOL250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)