MCAP, Aluminum Armor, 14/3 w/Ground, Solid, 1000' Reel

Item #: 149720

Cat #: MCAPAL143SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MCAP, MC All Purpose, Aluminum Armor, 14/3 w/Ground, Solid, 1000 foot Reel

Overview

MCAP, MC All Purpose, Aluminum Armor, 14/3 w/Ground, Solid, 1000 foot Reel
Also known as: MCAPAL143SOLWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Stranding: Solid
Package Type: Reel
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 14
Package Type: Reel

Customer Reviews

No reviews for this product
(0)