GREEN 10/3 HCF CABLE STL 1000FT

Item #: 149716

Cat #: ACHCFSTL103STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GREEN 10/3 HCF CABLE STL 1000FT

Overview

GREEN 10/3 HCF CABLE STL 1000FT
Also known as: ACHCFSTL103STRWG1000RL

Specifications

Gauge: 10
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)