18/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 250FT

Item #: 149697

Cat #: MCSTL184SOLREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 250FT

Overview

18/4 MC-STL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 250FT
Also known as: MCSTL184SOLREDWGFA250CL

Specifications

Color: Red
Length: 250 ft
Gauge: 18
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Color: Red
Gauge: 18
Material: Copper
Conductors: 4
Package Type: Coil
Length: 250 ft
Jacket: Steel
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)