14/4 TWST SHLD PR RED 500FT

Item #: 149689

Cat #: MCAL144SOLSHLDREDWGFA500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14/4 TWST SHLD PR RED 500FT

Overview

14/4 TWST SHLD PR RED 500FT
Also known as: MCAL144SOLSHLDREDWGFA500RL

Specifications

Length: 500 ft
Volts AC: 300
Material: Copper
Jacket: Aluminum
Gauge: 14
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 14
Stranding: Solid
Volts AC: 300
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)