2 Stranded Copper Wire, Tinned, 250'

Item #: 149593

Cat #: BARESD27STRTINNED500RL

UPC:

Documents & Guides
2 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 AWG, Stranded, Bare Copper Wire, Tinned, 250' Reel
Also known as: BARESD27STRTINNED500RL

Specifications

Length: 250 ft
Material: Tinned Copper
Gauge: 2
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 250 ft
Gauge: 2
Stranding: Stranded
Material: Tinned Copper
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)