![Enclosure, Pilot Device, 30 mm, 1 Hole, Stainless Steel Enclosure, Pilot Device, 30 mm, 1 Hole, Stainless Steel](https://rexel-cdn.com/products/cdn2.jpg?i=4D03640A-0942-482B-987A-1D3CA207CE29&f=420)
Enclosure, Pilot Device, 30 mm, 1 Hole, Stainless Steel
Item #: 14959
Cat #: E1PBXSS
UPC: 783510593506
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 1 Element, Extra-Deep, NEMA 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Stainless Steel Type 304, Surface Mount, 1 Element, Extra-Deep, NEMA 4X, 12, 13.
nVent HOFFMAN HOFE1PBXSS are designed to house 30.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510593506, E1PBXSS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Type: | 1 Element, Enclosure |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Type: | 1 Element, Enclosure |
Customer Reviews
No reviews for this product
(0)