This product may not be available in all locations.
2
more
Disconnect Switch, Fused, NEMA 1, 600A, 3P, 240VAC, General Duty
Item #: 149554
Cat #: D326N
UPC: 78590146162
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 600 Amp, 3 Pole, 240 Volt AC, General Duty
Overview
Disconnect Switch, Fused, NEMA 1, 600 Amp, 3 Pole, 240 Volt AC, General Duty
Also known as: 78590146162, D326N
Specifications
Poles: | 3 |
Amps: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 600 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)