
Finger Guard, 3", Chrome Plated
Item #: 14953
Cat #: AGARD3
UPC: 783510174019
Documents & Guides
Finger Guard, 3 Inch, Chrome Plated, For Use on Hoffman Compact Axial Fan
Sign In or Register to view pricing and more.
Overview
Finger Guard, 3 Inch, Chrome Plated, For Use on Hoffman Compact Axial Fan
Partnered with Compact Axial Fans, use replacement finger guards for added safety
Also known as: 783510174019, AGARD3
Specifications
Material: | Chrome |
Diameter: | 4 in |
Width: | 3.140 in |
Material: | Chrome |
Width: | 3.140 in |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)