Audio Cable, CM/CL3, Direct Burial, 16/2, White, 500 Pull Box

Item #: 149523

Cat #: 945624501

UPC: 029892353513

Sign In or Register to view pricing and more.
Documents & Guides
Audio Cable, CM/CL3, Direct Burial, 16/2, White, 500 Pull Box

Overview

Audio Cable, CM/CL3, Direct Burial, 16/2, White, 500 Pull Box
CL3 security cable is  a class 3 cable rated at 300 volts for use with power-limited circuits  as per Article 725 of the National Electrical Code (NEC). Typical applications include signal wires, intercom wiring, security, room and wall speakers, internet and TV wall installations.
Also known as: 029892353513, 945624501

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Gauge: 16
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Gauge: 16
Volts AC: 300
Jacket: PVC
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)