This product may not be available in all locations.
5
more
Disconnect Switch, Fusible, NEMA 3R, 800A, 3P, 600VAC
Item #: 149522
Cat #: H367R
UPC: 785901823070
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 800 Amp, 3-Pole, 600 Volt AC, Heavy duty
Overview
Disconnect Switch, Fused, NEMA 3R, 800 Amp, 3-Pole, 600 Volt AC, Heavy duty
These Square D heavy duty safety switches are designed to provide exceptional electrical protection in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard. Some of the things that make these switches desirable is there reliability, life durability, ease to install and safety features. Due to this, these heavy duty switches are the ideal for your electrical disconnect and protection for all your commercial and industrial needs. This is a three pole fusible heavy duty safety switch that is rated at 60A with voltage of 600 VAC and 250 VDC. It is rated when using time delay fuses of 30 HP at 480 VAC three phase, 50 HP at 600 VAC three phase and 10 HP at 250 VDC. This switch has a 4 wire configuration and is rated for 12 to 2 AWG aluminum wire and 14 to 2 AWG copper wire. This device has enclosure rating of NEMA 1 and it is made of steel. It has a height of 16.75 in, width of 10.5 in and has a depth of 6.81 in. This switch uses a crouse hinds receptacle. It is UL listed with the file E2875.
Also known as: 785901823070, H367R
Specifications
Poles: | 3 |
Type: | Fused, Safety Switch |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts DC: | 600 |
Amps: | 800 |
Standards: | California Proposition 65 |
Type: | Fused, Safety Switch |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)