Audio Cable, Direct Burial, 14/2 AWG, Riser, White, 500'

Item #: 149517

Cat #: 946424501

UPC: 029892317966

Sign In or Register to view pricing and more.
Documents & Guides
Audio Cable, Direct Burial, 14/2 AWG, 41/30 Stranding, Riser, White, 500'

Overview

Audio Cable, Direct Burial, 14/2 AWG, 41/30 Stranding, Riser, White, 500'
Also known as: 029892317966, 946424501

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Gauge: 14
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Gauge: 14
Volts AC: 300
Jacket: PVC
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)