CHH2175

Item #: 149498

Cat #: CHH2175

UPC: 782113132549

Sign In or Register to view pricing and more.
Documents & Guides
Type CCH Bolt-On Circuit Breaker, Two-Pole, 175A, 120/240V, 100 kAIC

Overview

Type CCH Bolt-On Circuit Breaker, Two-Pole, 175A, 120/240V, 100 kAIC
Also known as: 782113132549, CHH2175

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 175
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 175
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)