Twister® Wire Connector, Aluminum-to-Copper

Item #: 14942

Cat #: 30-165

UPC: 783250301652

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Winged Twister®, Aluminum-to-Copper, Color: Purple, Wire Ranges: Min of (1) 12 AWG Aluminum with (1) 18 AWG Copper and (1) 10 AWG, Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding

Overview

Wire Connector, Winged Twister®, Aluminum-to-Copper, Color: Purple, Wire Ranges: Min of (1) 12 AWG Aluminum with (1) 18 AWG Copper and (1) 10 AWG, Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding
The only twist-on for aluminum-to-copper connections. The Twister® AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister® AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections. The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head makes for quick and easy installation by hand or with a standard nut driver.
Also known as: 783250301652, 30-165, Copalum Nuts, WIRE CONNECTOR, WIRE NUT

Specifications

Color: Purple
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 18 - 14
Color: Purple
Standards: California Proposition 65
Material: Polypropylene
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)