This product may not be available in all locations.
2
more
Breaker, Molded Case, 150A, 2P, 240VAC, 25kAIC, Lugs on OFF End
Item #: 149379
Cat #: QDP22150TM
UPC: 785901662396
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs on OFF End
Overview
Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs on OFF End
Also known as: 785901662396, QDP22150TM
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 150 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Amps: | 150 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)