Meter Pack, 200A, 3 Socket, 1PH, Ringless, 120/240VAC, Bolt On

Item #: 149370

Cat #: 1MP3206RRLB

UPC: 786849052744

Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 3 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker

Overview

Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 3 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker
Also known as: 786849052744, 1MP3206RRLB

Specifications

Amps: 200, 600
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 600
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 3
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)