2-1/2 IN FORM7 LB COND BODY

Item #: 14934

Cat #: LB77

UPC: 783126328776

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type LB Conduit Body, 2-1/2 IN Hub, Form: 7, Length: 10-1/2 IN, 4-1/4 IN Width, 5-1/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3/0 AWG) Conductors, 102 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LB Conduit Body, 2-1/2 IN Hub, Form: 7, Length: 10-1/2 IN, 4-1/4 IN Width, 5-1/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3/0 AWG) Conductors, 102 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126328776, LB77

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LB
Family / Style: Form 7
Type: Type LB
Material: Iron

Customer Reviews

No reviews for this product
(0)